Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, 11/16" L x 2-1/4" W

  • Mfr # OPC1132

  • Zoro # G1624933


product price: $51.44
/ea

Key Features

For Use With
2300H, F5011, F5021, F5061D, F5121D, F5122DD, F5220D, F5360D, F6011, F6021, F6061D, F6121D, F6122DD, F6220D, F6360D, F7510, F7520, F9511, F9521, ID5100A
Material
Rubber/Plastic
Type
Audio Accessory
Width
2 1/4 in
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC1132
Zoro #
G1624933
UPC #
731797706737
Country of Origin
China

Dimensions

Width
2 1/4 in
Width (In.)
2 1/4 in
Length
9 3/4 ft
Height (In.)
2 3/4 in
Length (In.)
3/4 in
Overall Width
2 1/4 in
Overall Length
9 3/4 ft

Details

Item
Power Supply Cable
For Use With
2300H, F5011, F5021, F5061D, F5121D, F5122DD, F5220D, F5360D, F6011, F6021, F6061D, F6121D, F6122DD, F6220D, F6360D, F7510, F7520, F9511, F9521, ID5100A
Material
Rubber/Plastic
Type
Audio Accessory
Voltage
12V DC
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Charger Brand
Icom
Compatible Radio Series
F5062, F5062D, F6062, F6062D
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Manufacturer Model Number
IC-F5062, IC-F5062D, IC-F6062, IC-F6062D
Compatible Charger Manufacturer Model Number
IC-2300H, IC-F5061, IC-F5061D, IC-F5062, IC-F5062D, IC-F5063, IC-F6061, IC-F6061D, IC-F6062, IC-F6062D, IC-F6063, IC-F7510, IC-F7520, IC-F7540, IC-V3500
Compatible Radio Brand
Icom
Product Type
DC Power Cord

Description

Power Supply Cable, Product Type DC Power Cord, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series F5062, F5062D, F6062, F6062D, Compatible Radio Manufacturer Model Number IC-F5062, IC-F5062D, IC-F6062, IC-F6062D, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number IC-2300H, IC-F5061, IC-F5061D, IC-F5062, IC-F5062D, IC-F5063, IC-F6061, IC-F6061D, IC-F6062, IC-F6062D, IC-F6063, IC-F7510, IC-F7520, IC-F7540, IC-V3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.