Zoro Homepage

Power Supply, Base Station

  • Mfr # IAPS11

  • Zoro # G4156568


product price: $328.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. A120
Sub-Category
Cables, Adapters, and Power Supplies
Length (In.)
10 in
Type
Base Station
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAPS11
Zoro #
G4156568
UPC #
-
Country of Origin
Canada

Dimensions

Length (In.)
10 in
Length
10 in
Overall Length
10 in

Details

Item
Power Supply Cable
For Use With
Mfr. No. A120
Sub-Category
Cables, Adapters, and Power Supplies
Type
Base Station
Compatible Charger Brand
Icom
Compatible Radio Brand
Icom
Compatible Radio Type
Vehicle-Mounted
Compatible Charger Manufacturer Model Number
A120
Compatible Radio Manufacturer Model Number
A120
Compatible Radio Series
A120
Product Type
AC Power Supply

Description

Power Supply Cable, Product Type AC Power Supply, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series A120, Compatible Radio Manufacturer Model Number A120, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number A120, Length 10 in, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.