Zoro Homepage

Pull Handle, 1/4" L x 3" W

  • Mfr # MB123

  • Zoro # G1624775


product price: $36.29
/ea

Key Features

For Use With
7300, Mfr. No. 9100, R8600
Material
Rubber
Type
Portable
Height (In.)
1/4 in
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB123
Zoro #
G1624775
UPC #
731797009906
Country of Origin
Japan

Dimensions

Height (In.)
1/4 in
Width (In.)
3 in
Height
1/4 in
Length (In.)
1/4 in
Width
3 in
Length
1/4 in
Overall Width
3 in
Overall Height
1/4 in
Overall Length
1/4 in

Details

Item
Carrying Handle
For Use With
7300, Mfr. No. 9100, R8600
Material
Rubber
Type
Portable
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
7300, 9100, R8600
Compatible Radio Type
Desktop
Compatible Radio Series
7300, 7410, 9100, 9700, R8600
Number of Pieces
1
Product Type
Carrying Handle

Description

Carrying Handle, Product Type Carrying Handle, Compatible Radio Manufacturer Model Number 7300, 9100, R8600, Compatible Radio Grainger Model Number 492D58, 492G27, 55EE29, Material Rubber, Compatible Radio Brand Icom, Compatible Radio Series 7300, 7410, 9100, 9700, R8600, Compatible Radio Type Desktop, Number of Pieces 1, Overall Height 1/4 in, Overall Length 1/4 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.