Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 3/16" L x 1/2" W

  • Mfr # MB121

  • Zoro # G1624723


product price: $34.89
/ea

Key Features

For Use With
Mfr. No. 7610
Material
Plastic
Type
Portable
Width
1/2 in
Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB121
Zoro #
G1624723
UPC #
731797004772
Country of Origin
Japan

Dimensions

Width
1/2 in
Height (In.)
2 1/2 in
Length
1/4 in
Height
2 1/2 in
Width (In.)
1/2 in
Length (In.)
1/4 in
Overall Height
2 1/2 in
Overall Length
1/4 in
Overall Width
1/2 in

Details

Item
Carrying Handle
For Use With
Mfr. No. 7610
Material
Plastic
Type
Portable
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Type
Desktop
Compatible Radio Series
7610
Compatible Radio Manufacturer Model Number
7610
Number of Pieces
1
Compatible Radio Brand
Icom
Product Type
Carrying Handle

Description

Carrying Handle, Product Type Carrying Handle, Compatible Radio Manufacturer Model Number 7610, Compatible Radio Grainger Model Number 492D59, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series 7610, Compatible Radio Type Desktop, Number of Pieces 1, Overall Height 2 1/2 in, Overall Length 1/4 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.