Radio Wall Charger, Charges 1 Unit
Mfr # BC123SE
Zoro # G6413429
product price: $26.85
/eaKey Features
For Use With
BC193, Mfr. No. BC191
Material
ABS Plastic
Width
3 1/8 in
Length
3 5/8 in
Standards
CE Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC123SE
Zoro #
G6413429
UPC #
731797011572
Country of Origin
China
Dimensions
Width
3 1/8 in
Length
3 5/8 in
Manufacturers Warranty Length
1 yr
Height
2 in
Overall Width
3 1/8 in
Overall Length
3 5/8 in
Details
Item
AC Power Cord
For Use With
BC193, Mfr. No. BC191
Material
ABS Plastic
Standards
CE Approved
Charges Up To
1 Unit
Voltage
220
Charge Time
1 hr
Product Type
AC Adapter
Compatible Radio Manufacturer Model Number
BC191, BC193
Compatible Radio Type
Handheld
Compatible Charger Manufacturer Model Number
BC191, BC193
Compatible Radio Series
705, A16, F1000, F1100D, F3230D, F3261D, ID50S, ID52A, IP501H, M73
Compatible Radio Brand
Icom
Compatible Charger Brand
Icom
Description
AC Power Cord, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series 705, A16, F1000, F1100D, F3230D, F3261D, ID50S, ID52A, IP501H, M73, Compatible Radio Manufacturer Model Number BC191, BC193, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC191, BC193, Overall Length 3 5/8 in, Voltage 240 V DC, Overall Width 3 1/8 in, Material ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.