Radio Wall Charger, Charges 1 Unit
Mfr # BC157S
Zoro # G6413386
product price: $221.99
/ea
Free Shipping & Returns
Key Features
For Use With
BC197, Mfr. No. BC121N
Material
ABS Plastic
Charges Up To
1 Unit
Width
3 3/4 in
Standards
CE Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC157S
Zoro #
G6413386
UPC #
731797012777
Country of Origin
China
Dimensions
Width
3 3/4 in
Height
2 3/4 in
Length
7 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
7 1/4 in
Overall Width
3 3/4 in
Details
Item
Power Supply Cable
For Use With
BC197, Mfr. No. BC121N
Material
ABS Plastic
Charges Up To
1 Unit
Standards
CE Approved
Voltage
110
Charge Time
1 hr
Product Type
AC Adapter
Compatible Radio Brand
Icom
Compatible Charger Brand
Icom
Compatible Radio Manufacturer Model Number
BC121N, BC197
Compatible Radio Series
A16, F1000, F1100D, F3001, F3230D, F3261D, F9000, M73, T10, V10MR, V3MR
Compatible Charger Manufacturer Model Number
BC121N, BC197
Compatible Radio Type
Handheld
Description
Power Supply Cable, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A16, F1000, F1100D, F3001, F3230D, F3261D, F9000, M73, T10, V10MR, V3MR, Compatible Radio Manufacturer Model Number BC121N, BC197, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC121N, BC197, Length 7 1/4 in, Voltage 240 V AC, Width 3 3/4 in, Material ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.