Zoro Homepage

Radio Wall Charger, Charges 1 Unit

  • Mfr # BC157SE

  • Zoro # G6413377


product price: $170.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. BC121N
Material
ABS Plastic
Length
7 1/4 in
Standards
CE Approved
Voltage
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC157SE
Zoro #
G6413377
UPC #
731797012784
Country of Origin
China

Dimensions

Length
7 1/4 in
Manufacturers Warranty Length
1 yr
Width
3 5/8 in
Height
2 3/4 in
Overall Length
7 1/4 in
Overall Width
3 5/8 in

Details

Item
AC Power Cord
For Use With
Mfr. No. BC121N
Material
ABS Plastic
Standards
CE Approved
Voltage
220
Charges Up To
1 Unit
Charge Time
1 hr
Product Type
AC Adapter
Compatible Radio Series
A16, F1000, F1100D, F3001, F3230D, F3261D, F9000, M73, T10, V10MR, V3MR
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
BC121N
Compatible Charger Brand
Icom
Compatible Charger Manufacturer Model Number
BC121N

Description

AC Power Cord, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A16, F1000, F1100D, F3001, F3230D, F3261D, F9000, M73, T10, V10MR, V3MR, Compatible Radio Manufacturer Model Number BC121N, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC121N, Length 7 1/4 in, Voltage 240 V AC, Overall Width 3 5/8 in, Material ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.