Zoro Homepage

Rechargeable Battery, Lithium Ion, 3.6 V

  • Mfr # BP304A

  • Zoro # G910516773


product price: $57.95
/ea

Key Features

Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
IC-F200, IC-U20GM, IC-U20SR
Compatible Radio Series
ICOM F200
Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP304A
Zoro #
G910516773
UPC #
731797044440
Country of Origin
Japan

Details

Item
Rechargeable Battery
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
IC-F200, IC-U20GM, IC-U20SR
Compatible Radio Series
ICOM F200
Battery Type
Lithium Ion
Product Type
Battery Pack
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Rechargeable Battery, Product Type Battery Pack, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series ICOM F200, Compatible Radio Manufacturer Model Number IC-F200, IC-U20GM, IC-U20SR, Compatible Radio Grainger Model Number 813YD4, Battery Capacity 2,350 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP54, Voltage 3.6 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.