Zoro Homepage

Rugged Marine Band Black Box

  • Mfr # M410BB GW 11 USA

  • Zoro # G614544379


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
70
Radio Classification
Tactical
Output Power
25 W
Length
4 3/8 in
Channel Scan
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M410BB GW 11 USA
Zoro #
G614544379
UPC #
-
Country of Origin
Japan

Dimensions

Length
4 3/8 in
Height
3 1/8 in
Width
8 1/2 in
Overall Height
3 1/8 in
Overall Width
8 1/2 in
Overall Length
4 3/8 in

Details

Item
Marine Two-Way Radio
Number of Channels
70
Radio Classification
Tactical
Output Power
25 W
Channel Scan
Yes
Standards
TIA/EIA-603
Repeater Capable
Yes
Band Type
VHF
Radio Application
Marine
Audio Output
2 W, 15 W
Maximum Frequency
157.425 MHz (Tx), 163.275 MHz (Rx)
Encryption-Capable
No
Radio Transmission
Analog
Display Type
Alphanumeric
Radio Type
Vehicle-Mounted
Digital Radio Technology
DSC
Minimum Frequency
156.025 MHz (Tx), 156.050 MHz (Rx)
Radio Series
M410BB
License Required
Yes
Navigation Aids
GPS
Programming Requirements
Pre-Programmed
Maximum Operating Temperature
140 Degrees F
Product Type
Mobile Two-Way Radio
Minimum Operating Temperature
-4 Degrees F
Weight
2 lb

Description

Marine Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 70, Minimum Frequency 156.025 MHz (Tx), 156.050 MHz (Rx), Number of Land Channels Not Applicable, Maximum Frequency 157.425 MHz (Tx), 163.275 MHz (Rx), Output Power 25 W, Display Type Alphanumeric, Radio Series M410BB, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 2 W, 15 W, Radio Application Marine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.