Zoro Homepage

Rugged Marine Band Black Box

  • Mfr # M510BB 21 USA

  • Zoro # G614544409


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
70
Radio Classification
Tactical
Programming Requirements
Pre-Programmed
Repeater Capable
Yes
Height
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M510BB 21 USA
Zoro #
G614544409
UPC #
731797044600
Country of Origin
Japan

Dimensions

Height
3 1/8 in
Length
4 3/8 in
Width
8 1/2 in
Overall Width
8 1/2 in
Overall Height
3 1/8 in
Overall Length
4 3/8 in

Description

Marine Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 70, Minimum Frequency 156.025 MHz (Tx), 156.050 MHz (Rx), Number of Land Channels Not Applicable, Maximum Frequency 157.425 MHz (Tx), 163.163 MHz (Rx), Output Power 1 W, 25 W, Display Type Alphanumeric, Radio Series M410BB, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 2 W, 15 W, Radio Application Marine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.