Zoro Homepage

Rugged Marine Band Black Box

  • Mfr # M510BB GW 21 USA

  • Zoro # G414544333


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
70
Radio Classification
Tactical
Repeater Capable
Yes
Length
4 3/8 in
Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M510BB GW 21 USA
Zoro #
G414544333
UPC #
-
Country of Origin
Japan

Dimensions

Length
4 3/8 in
Width
8 1/2 in
Height
3 1/8 in
Overall Width
8 1/2 in
Overall Height
3 1/8 in
Overall Length
4 3/8 in

Details

Item
Marine Two-Way Radio
Number of Channels
70
Radio Classification
Tactical
Repeater Capable
Yes
Digital Radio Technology
DSC
Audio Output
2 W, 15 W
Radio Application
Marine
Standards
TIA/EIA 603
Radio Series
M410BB
Navigation Aids
GPS
Channel Scan
Yes
Band Type
VHF
Display Type
Alphanumeric
Maximum Frequency
157.425 MHz (Tx), 163.163 MHz (Rx)
Output Power
1 W, 25 W
Radio Transmission
Analog
Minimum Frequency
156.025 MHz (Tx), 156.050 MHz (Rx)
License Required
Yes
Radio Type
Vehicle-Mounted
Encryption-Capable
No
Programming Requirements
Pre-Programmed
Maximum Operating Temperature
140 Degrees F
Weight
2 lb
Minimum Operating Temperature
-4 Degrees F
Product Type
Mobile Two Way Radio

Description

Marine Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 70, Minimum Frequency 156.025 MHz (Tx), 156.050 MHz (Rx), Number of Land Channels Not Applicable, Maximum Frequency 157.425 MHz (Tx), 163.163 MHz (Rx), Output Power 1 W, 25 W, Display Type Alphanumeric, Radio Series M410BB, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 2 W, 15 W, Radio Application Marine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.