Zoro Homepage

SingleUnitBase, MFR# BC235

  • Mfr # BC235

  • Zoro # G5598221


product price: $26.89
/ea

Key Features

For Use With
Mfr. No. IC-M37
Material
ABS Plastic
Width
4 in
Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC235
Zoro #
G5598221
UPC #
-
Country of Origin
Japan

Dimensions

Width
4 in
Length
4 in
Overall Width
4 in
Manufacturers Warranty Length
1 yr
Height
3 in
Overall Height
3 in
Overall Length
4 in

Details

Item
Single Unit Base
For Use With
Mfr. No. IC-M37
Material
ABS Plastic
Number of Batteries Charged
1
Charges Up To
1 Unit
Features
Quick Charging, Supports Micro-B USB Input
Voltage
110V AC
Charge Time
2 hr
Product Type
Single Unit Base
Number of Radios Charged
1
Compatible Radio Type
Handheld
Number of Chargers Included
1
Compatible Radio Manufacturer Model Number
IC-M37
Compatible Radio Series
M37, M37E
Minimum Recharge Time
1 hr
Compatible Radio Brand
Icom
Maximum Recharge Time
2 hr

Description

Single Unit Base, Product Type Single Unit Base, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M37, M37E, Compatible Radio Manufacturer Model Number IC-M37, Compatible Radio Grainger Model Number 55EE26, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 5 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 2 hr, Number of Chargers Included 1, Features Quick Charging, Supports Micro-B USB Input, Height 3 in, Material ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.