SingleUnitCharger, MFR# BC223
Mfr # BC223
Zoro # G5598212
product price: $81.39
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. IC-R30
Features
Quick Charging, When Charging Outside Specified Temperature Range Charging Voltage or Current is Limited
Includes
AC Power Adapter
Voltage
110V AC
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC223
Zoro #
G5598212
UPC #
731797030818
Country of Origin
Japan
Dimensions
Length
7 in
Width
4 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
4 1/2 in
Height
3 1/8 in
Overall Height
3 1/8 in
Overall Length
7 in
Details
Item
Single Unit Charger
For Use With
Mfr. No. IC-R30
Features
Quick Charging, When Charging Outside Specified Temperature Range Charging Voltage or Current is Limited
Includes
AC Power Adapter
Voltage
110V AC
Material
ABS Plastic
Charge Time
2.5 hr
Number of Batteries Charged
1
Charges Up To
1 Unit
Product Type
Single Unit Charger
Number of Chargers Included
1
Maximum Recharge Time
2 1/2 hr
Compatible Radio Brand
Icom
Minimum Recharge Time
1 hr
Number of Radios Charged
1
Compatible Radio Series
R30
Compatible Radio Manufacturer Model Number
IC-R30
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series R30, Compatible Radio Manufacturer Model Number IC-R30, Compatible Radio Grainger Model Number None, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 2 1/2 hr, Number of Chargers Included 1, Includes AC Power Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.