Zoro Homepage

SingleUnitCharger, MFR# BC227

  • Mfr # BC227

  • Zoro # G905386282


product price: $66.99
/ea

Key Features

For Use With
F62D, ICOM F52D, IP730D Portable Radios., M85, M85UL
Material
ABS Plastic
Includes
AC Plug, Rapid Charger Cradle
Length
4 in
Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC227
Zoro #
G905386282
UPC #
731797028983
Country of Origin
Japan

Dimensions

Length
4 in
Width
2 3/4 in
Height
6 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
4 in
Overall Height
6 1/4 in
Overall Width
2 3/4 in

Details

Item
Single Unit Charger
For Use With
F62D, ICOM F52D, IP730D Portable Radios., M85, M85UL
Material
ABS Plastic
Includes
AC Plug, Rapid Charger Cradle
Voltage
110 V AC
Charges Up To
1 Unit
Charge Time
2.7 hr
Features
LED Charge Indicator
Standards
CE Approved
Product Type
Single Unit Charger
Minimum Recharge Time
1 hr
Number of Chargers Included
1
Number of Radios Charged
1
Maximum Recharge Time
3 hr
Compatible Radio Series
F3400D, F4400D, F52D, F62D, IP730D, IP740D, M85
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F62D, F52D, IP730D, M85, M85UL
Number of Batteries Charged
1

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F4400D, F52D, F62D, IP730D, IP740D, M85, Compatible Radio Manufacturer Model Number F62D, F52D, IP730D, M85, M85UL, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, 492F62, 794L64, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.