Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKU#:55EE31, MFR#:BP296,2200mAh

  • Mfr # BP296

  • Zoro # G9745679


product price: $78.95
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. IC-M37
Fits Model
Mfr. No. M37
Battery Capacity
2,350 mAh
Color
Black
Recharge Time
4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP296
Zoro #
G9745679
UPC #
731797033765
Country of Origin
China

Details

Item
Radio Battery
For Use With
Mfr. No. IC-M37
Fits Model
Mfr. No. M37
Battery Capacity
2,350 mAh
Color
Black
Recharge Time
4 hr
Fits Brand
ICOM
Battery Type
Lithium Ion
Voltage
6.6 V
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Radio Series
M37
Compatible Radio Manufacturer Model Number
M37
Maximum Recharge Time
4 hr
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M37, Compatible Radio Manufacturer Model Number M37, Compatible Radio Grainger Model Number 55EE26, Battery Capacity 2,200 mAh, Battery Type Lithium Ion, Compatible Pump Portable Two Way Radio, Waterproof Yes, Voltage 3.6 V, Maximum Recharge Time 4 hr, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.