SKU#:55EE36, MFR#:BP287,3120mAh
Mfr # BP287
Zoro # G9742194
product price: $147.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. R30
Battery Type
Lithium Ion
Fits Model
Mfr. No. R30
Voltage
7.2 V
Fits Brand
ICOM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP287
Zoro #
G9742194
UPC #
731797030795
Country of Origin
China
Details
Item
Radio Battery
For Use With
Mfr. No. R30
Battery Type
Lithium Ion
Fits Model
Mfr. No. R30
Voltage
7.2 V
Fits Brand
ICOM
Recharge Time
5 hr
Battery Capacity
2,800 mAh
Color
Black
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
R30
Compatible Radio Brand
Icom
Maximum Recharge Time
5 hr
Compatible Radio Series
R30
Compatible Radio Type
Handheld
Compatible Product Type
Receiver
Compatible Pump
Receiver
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series R30, Compatible Radio Manufacturer Model Number R30, Compatible Radio Grainger Model Number None, Battery Capacity 3,120 mAh, Battery Type Lithium Ion, Compatible Pump Receiver, Waterproof Yes, Voltage 3.6 V, Maximum Recharge Time 5 hr, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.