Zoro Homepage

SKU#:794L56, MFR#:BP292UL, 1910mAh

  • Mfr # BP292UL

  • Zoro # G705658374


product price: $325.99
/ea
Free Shipping & Returns

Key Features

For Use With
ICOM M85UL Portable Radio
Color
Black
Fits Brand
ICOM
Voltage
7.2 V DC
Battery Capacity
2,010 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP292UL
Zoro #
G705658374
UPC #
731797030603
Country of Origin
China

Details

Item
Radio Battery
For Use With
ICOM M85UL Portable Radio
Color
Black
Fits Brand
ICOM
Voltage
7.2 V DC
Battery Capacity
2,010 mAh
Battery Type
Lithium Ion
Recharge Time
2-3 hours (requires ICOM charger)
Fits Model
M85UL
Product Type
Radio Battery
Minimum Recharge Time
2 hr
Maximum Recharge Time
3 hr
Compatible Radio Series
M85UL
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
M85UL
Compatible Radio Brand
Icom
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M85UL, Compatible Radio Manufacturer Model Number M85UL, Compatible Radio Grainger Model Number 794L64, Battery Capacity 1,910 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP67, Voltage 7.2 V, Maximum Recharge Time 3 hr, Color Black, Minimum Recharge Time 2 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.