Zoro Homepage

Software, 3/16" L x 1/2" W

  • Mfr # RSBC225

  • Zoro # G1625283


product price: $249.99
/ea
Free Shipping & Returns

Key Features

For Use With
F62D, F7010, F7020, M85, Mfr. No. F52D
Material
polycarbonate
Type
Disc
Sub-Category
Software
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSBC225
Zoro #
G1625283
UPC #
731797027757
Country of Origin
China

Dimensions

Width (In.)
1/2 in
Height (In.)
5 1/2 in
Length (In.)
1/4 in

Details

Item
Reader Software
For Use With
F62D, F7010, F7020, M85, Mfr. No. F52D
Material
polycarbonate
Type
Disc
Sub-Category
Software
Compatible Radio Series
F3400D, F4400D, F52D, F62D, F7010, F7020, F7040S, F7040T, M85, M85E
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F3400D, F4400D, F52D, F62D, F7010, F7020, F7040S, F7040T, M85, M85E
Software Delivery Method
Disc
Operating System Requirements
Windows 10, Windows 11, Windows 8.1
Product Type
Reader Software

Description

Reader Software, Product Type Reader Software, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F4400D, F52D, F62D, F7010, F7020, F7040S, F7040T, M85, M85E, Compatible Radio Manufacturer Model Number F3400D, F4400D, F52D, F62D, F7010, F7020, F7040S, F7040T, M85, M85E, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, 492F62, 794L64, Software Delivery Method Disc, Operating System Requirements Windows 10, Windows 11, Windows 8.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.