Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, 3-5/8" L x 5-1/4" W

  • Mfr # SP38

  • Zoro # G1625344


product price: $197.99
/ea
Free Shipping & Returns

Key Features

For Use With
7300, 7610, 7700, Mfr. No. 7851
Material
Plastic
Type
Audio Accessory
Height (In.)
14 3/4 in
Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP38
Zoro #
G1625344
UPC #
731797026484
Country of Origin
Japan

Dimensions

Height (In.)
14 3/4 in
Length
9 1/2 in
Length (In.)
3 5/8 in
Width (In.)
5 1/4 in
Height
4 1/8 in
Width
3 7/8 in
Overall Length
9 1/2 in
Overall Width
3 7/8 in
Overall Height
4 1/8 in

Details

Item
External Speaker
For Use With
7300, 7610, 7700, Mfr. No. 7851
Material
Plastic
Type
Audio Accessory
Voltage
110V AC
Sub-Category
External Speakers
Maximum Input Power
7 W
Compatible Radio Manufacturer Model Number
IC-7300, IC-9700
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Impedance
8 ohm
Compatible Radio Series
7300, 9700
Rated Input Power
5 W
Product Type
External Speaker

Description

External Speaker, Product Type External Speaker, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series 7300, 9700, Compatible Radio Manufacturer Model Number IC-7300, IC-9700, Maximum Input Power 7 W, Rated Input Power 5 W, Voltage 110 V AC, Material Plastic, Impedance 8 ohm, Overall Height 4 1/8 in, Overall Length 9 1/2 in, Overall Width 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.