Speaker, 4-5/16" L x 5-1/4" W
Mfr # SP39AD
Zoro # G1625353
product price: $326.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. R8600
Material
Plastic
Type
Audio Accessory
Width (In.)
5 1/4 in
Sub-Category
External Speakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP39AD
Zoro #
G1625353
UPC #
731797027894
Country of Origin
Japan
Dimensions
Width (In.)
5 1/4 in
Height (In.)
14 3/4 in
Height
4 1/8 in
Length
9 1/2 in
Width
3 7/8 in
Length (In.)
4 3/8 in
Overall Length
9 1/2 in
Overall Height
4 1/8 in
Overall Width
3 7/8 in
Details
Item
External Speaker
For Use With
Mfr. No. R8600
Material
Plastic
Type
Audio Accessory
Sub-Category
External Speakers
Voltage
110V AC
Compatible Radio Manufacturer Model Number
IC-R8600
Impedance
8 ohm
Maximum Input Power
7 W
Compatible Radio Brand
Icom
Compatible Radio Type
Desktop
Rated Input Power
5 W
Compatible Radio Series
R8600
Product Type
External Speaker
Description
External Speaker, Product Type External Speaker, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series R8600, Compatible Radio Manufacturer Model Number IC-R8600, Maximum Input Power 7 W, Rated Input Power 5 W, Voltage 110 V AC, Material Plastic, Impedance 8 ohm, Overall Height 4 1/8 in, Overall Length 9 1/2 in, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.