Zoro Homepage

Speaker, 6-1/8" L x 8" W

  • Mfr # SP33

  • Zoro # G1625335


product price: $162.99
/ea
Free Shipping & Returns

Key Features

For Use With
718, 7300, 7610, 7700, 78, 9100, Mfr. No. 7100
Material
Plastic
Type
Audio Accessory
Width
5 1/2 in
Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP33
Zoro #
G1625335
UPC #
731797009746
Country of Origin
Japan

Dimensions

Width
5 1/2 in
Width (In.)
8 in
Length
5 in
Length (In.)
6 1/8 in
Height (In.)
7 in
Height
6 1/2 in
Overall Height
6 1/2 in
Overall Width
5 1/2 in
Overall Length
5 in

Details

Item
External Speaker
For Use With
718, 7300, 7610, 7700, 78, 9100, Mfr. No. 7100
Material
Plastic
Type
Audio Accessory
Voltage
110V AC
Sub-Category
External Speakers
Compatible Radio Series
7300, 7610, 7700
Maximum Input Power
5 W
Rated Input Power
3 W
Compatible Radio Brand
Icom
Impedance
8 ohm
Compatible Radio Type
Desktop
Compatible Radio Manufacturer Model Number
IC-7300, IC-7610, IC-7700
Product Type
External Speaker

Description

External Speaker, Product Type External Speaker, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 7300, 7610, 7700, Compatible Radio Manufacturer Model Number IC-7300, IC-7610, IC-7700, Maximum Input Power 5 W, Rated Input Power 3 W, Voltage 110 V AC, Material Plastic, Impedance 8 ohm, Height 6 1/2 in, Length 5 in, Overall Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.