Zoro Homepage

Speaker Microphone, 2-1/2" L x 1-1/2" W

  • Mfr # HM163MC

  • Zoro # G1624349


product price: $184.99
/ea
Free Shipping & Returns

Key Features

For Use With
F62D, M85, Mfr. No. F52D
Material
Plastic
Type
Remote
Push To Talk
Yes
Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM163MC
Zoro #
G1624349
UPC #
731797028051
Country of Origin
Japan

Dimensions

Width (In.)
1 1/2 in
Length
3 in
Width
2 in
Length (In.)
2 1/2 in
Height
4 in
Height (In.)
3 1/2 in
Earpiece Jack Size
2.5 mm
Overall Width
2 in
Overall Length
3 in
Overall Height
4 in

Details

Item
Tie-Clip Microphone
For Use With
F62D, M85, Mfr. No. F52D
Material
Plastic
Type
Remote
Push To Talk
Yes
Features
High Sensitivity
Color
Black
Keypad Included
No
Radio Connector Type
14-Pin Multifunction
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
IC-F52D
Compatible Radio Series
F52D, F62D, IP730D, IP740D
Product Type
Tie-Clip Microphone

Description

Tie-Clip Microphone, Product Type Tie-Clip Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F52D, F62D, IP730D, IP740D, Compatible Radio Manufacturer Model Number IC-F52D, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F62, Earpiece Jack Size 2.5 mm, Radio Connector Type 14-Pin Multifunction, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.