Zoro Homepage

Speaker Microphone, 2-3/4" L x 3" W

  • Mfr # HM219

  • Zoro # G1624443


product price: $57.99
/ea

Key Features

For Use With
7610, Mfr. No. 7300
Material
Plastic
Type
Remote
Width (In.)
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM219
Zoro #
G1624443
UPC #
731797024602
Country of Origin
Japan

Dimensions

Width (In.)
3 in
Length
3 in
Length (In.)
2 3/4 in
Height (In.)
5 1/2 in
Width
3 in
Height
6 in
Overall Height
6 in
Overall Length
3 in
Overall Width
3 in

Details

Item
Hand Microphone
For Use With
7610, Mfr. No. 7300
Material
Plastic
Type
Remote
Features
Up and Down Switches
Color
Black
Push To Talk
Yes
Compatible Radio Brand
Icom
Compatible Radio Series
7300, 7610, 9700
Keypad Included
No
Radio Connector Type
8-Pin Round Plug
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Manufacturer Model Number
IC-718, IC-7300, IC-7610, IC-7700, IC-9100, IC-9700
Product Type
Hand Microphone

Description

Hand Microphone, Product Type Hand Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series 7300, 7610, 9700, Compatible Radio Manufacturer Model Number IC-718, IC-7300, IC-7610, IC-7700, IC-9100, IC-9700, Compatible Radio Grainger Model Number 492D58, 492D59, 55EE29, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.