Zoro Homepage
This item is Discontinued.
Icom Speaker Microphone, 2-3/4" L x 3" W HM232

Speaker Microphone, 2-3/4" L x 3" W (Discontinued)

  • Mfr # HM232
  • Zoro # G1624452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM232
Zoro #
G1624452
UPC #
731797027597
Country of Origin
China

Dimensions

Length (In.)
2 3/4 in
Height (In.)
5 1/2 in
Width (In.)
3 in

Details

Item
Hand Microphone
Material
Plastic
Type
Remote
For Use With
Mfr. No. ID4100A
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
IC-2720, IC-2725, IC-E208, ID-1, ID-4100E
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Series
2720, 2725, E208, ID-1, ID-4100E

Description

Hand Microphone, Product Type Hand Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series 2720, 2725, E208, ID-1, ID-4100E, Compatible Radio Manufacturer Model Number IC-2720, IC-2725, IC-E208, ID-1, ID-4100E, Material Plastic, Overall Height 6 in, Length 3 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.