Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 2-5/8" H, 3-3/4" W

  • Mfr # HM205RB

  • Zoro # G6412966


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
M424G, Mfr. No. M506
Material
ABS Plastic
Type
Marine Radios
Includes
Coil Cord
Width (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM205RB
Zoro #
G6412966
UPC #
731797019745
Country of Origin
Japan

Dimensions

Width (In.)
3 3/4 in
Height (In.)
2 5/8 in
Length (In.)
36 in
Height
3 in
Width
4 in
Length
36 in
Overall Length
36 in
Overall Width
4 in
Overall Height
3 in

Details

Item
Speaker Microphone
For Use With
M424G, Mfr. No. M506
Material
ABS Plastic
Type
Marine Radios
Includes
Coil Cord
Push To Talk
Yes
Color
Black
Compatible Radio Type
Desktop
Compatible Radio Brand
Icom
Compatible Radio Series
M510, M605
Radio Connector Type
8-Pin Round Plug
Keypad Included
No
Compatible Radio Manufacturer Model Number
IC-M506, IC-M510, IC-M510E, IC-M605, IC-M605EURO
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M510, M605, Compatible Radio Manufacturer Model Number IC-M506, IC-M510, IC-M510E, IC-M605, IC-M605EURO, Compatible Radio Grainger Model Number 443K78, 443K79, Earpiece Jack Size Not Applicable, Radio Connector Type 8-Pin Round Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.