Zoro Homepage

Speaker Microphone, 2" L x 3-1/4" W

  • Mfr # HM133V

  • Zoro # G1624364


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 2300H
Material
Plastic
Type
Remote
Color
Black
Features
Numeric Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM133V
Zoro #
G1624364
UPC #
731797004314
Country of Origin
China

Dimensions

Height
9 in
Length
2 in
Height (In.)
9 in
Length (In.)
2 in
Width
3 in
Width (In.)
3 1/4 in
Overall Length
2 in
Overall Width
3 in
Overall Height
9 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. 2300H
Material
Plastic
Type
Remote
Color
Black
Features
Numeric Keypad
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
2300H, V8000
Compatible Radio Series
2300H, V8000
Compatible Radio Brand
Icom
Keypad Included
Yes
Compatible Radio Type
Vehicle-Mounted
Radio Connector Type
Modular Connector
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series 2300H, V8000, Compatible Radio Manufacturer Model Number 2300H, V8000, Compatible Radio Grainger Model Number 492D52, 803YY3, Earpiece Jack Size Not Applicable, Radio Connector Type Modular Connector, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included Yes, Material Plastic, Cord Length 23 in, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.