Speaker Microphone, 2" L x 3-1/4" W
Mfr # HM151
Zoro # G1615194
product price: $138.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 7100
Material
Plastic
Type
Remote
Includes
Remote Control
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM151
Zoro #
G1615194
UPC #
731797005311
Country of Origin
China
Dimensions
Width
3 in
Width (In.)
3 1/4 in
Length
2 in
Length (In.)
2 in
Height
9 in
Height (In.)
9 in
Overall Width
3 in
Overall Length
2 in
Overall Height
9 in
Details
Item
Speaker Microphone
For Use With
Mfr. No. 7100
Material
Plastic
Type
Remote
Includes
Remote Control
Color
Black
Features
Remotely Controls the Radio from Hand Microphone
Push To Talk
Yes
Keypad Included
Yes
Compatible Radio Manufacturer Model Number
IC-7000, IC-7100
Radio Connector Type
Modular Connector
Compatible Radio Series
7000, 7100
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Brand
Icom
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series 7000, 7100, Compatible Radio Manufacturer Model Number IC-7000, IC-7100, Compatible Radio Grainger Model Number 492D54, Earpiece Jack Size Not Applicable, Radio Connector Type Modular Connector, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included Yes, Material Plastic, Cord Length 23 in, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.