Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 2" L x 3-1/4" W

  • Mfr # HM207

  • Zoro # G1624461


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
2730A, Mfr. No. ID5100A
Material
Plastic
Type
Remote
Features
Remotely Controls the Radio from Hand Microphone
Width (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM207
Zoro #
G1624461
UPC #
731797018977
Country of Origin
Japan

Dimensions

Width (In.)
3 1/4 in
Height
9 in
Length (In.)
2 in
Height (In.)
9 in
Width
3 in
Length
2 in
Overall Width
3 in
Overall Length
2 in
Overall Height
9 in

Details

Item
Speaker Microphone
For Use With
2730A, Mfr. No. ID5100A
Material
Plastic
Type
Remote
Features
Remotely Controls the Radio from Hand Microphone
Color
Black
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
ID5100
Compatible Radio Brand
Icom
Compatible Radio Series
2730A, ID5100A
Keypad Included
No
Compatible Radio Type
Vehicle-Mounted
Radio Connector Type
Modular Connector
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series 2730A, ID5100A, Compatible Radio Manufacturer Model Number ID5100, Compatible Radio Grainger Model Number 492D53, 492F46, Earpiece Jack Size Not Applicable, Radio Connector Type Modular Connector, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 23 in, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.