Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 2" L x 3-1/4" W

  • Mfr # HM222H

  • Zoro # G1624425


product price: $153.99
/ea
Free Shipping & Returns

Key Features

For Use With
F3400D. F4400D, F52D, F62D, F7010, F7020, Mfr. No. M85
Material
Plastic
Type
Waterproof
Width
3 in
Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM222H
Zoro #
G1624425
UPC #
731797026132
Country of Origin
Japan

Dimensions

Width
3 in
Height (In.)
9 in
Width (In.)
3 1/4 in
Length
2 in
Height
9 in
Length (In.)
2 in
Earpiece Jack Size
3.5 mm
Overall Height
9 in
Overall Length
2 in
Overall Width
3 in

Details

Item
Speaker Microphone
For Use With
F3400D. F4400D, F52D, F62D, F7010, F7020, Mfr. No. M85
Material
Plastic
Type
Waterproof
Push To Talk
Yes
Color
Black
Features
Provides 1500 mW Audio Output
Compatible Radio Brand
Icom
Radio Connector Type
14-Pin
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
F3400D, F4400D, F52D, F62D, F7010, F7020, M85
Compatible Radio Series
F3400D, F4400D, F52D, F62D, IP730D, IP740D
Keypad Included
No
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F4400D, F52D, F62D, IP730D, IP740D, Compatible Radio Manufacturer Model Number F3400D, F4400D, F52D, F62D, F7010, F7020, M85, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, 492F62, Earpiece Jack Size 3.5 mm, Radio Connector Type 14-Pin, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.