Zoro Homepage

Speaker Microphone, 3-1/2" L x 1-3/4" W

  • Mfr # HM158LA

  • Zoro # G1624373


product price: $51.89
/ea

Key Features

For Use With
F1000/D, F1100D, F2000/D, F2100D, F3001, F3011, F3210D, F3230DS, F4001, F4011, F4210D, F4230DS, Mfr. No. V80
Material
Plastic
Type
Remote
Includes
8-Position Rotary Clip
Length (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM158LA
Zoro #
G1624373
UPC #
731797012289
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 1/2 in
Height (In.)
7 1/4 in
Width
2 in
Height
7 in
Length
4 in
Width (In.)
1 3/4 in
Earpiece Jack Size
3.5 mm
Overall Width
2 in
Overall Length
4 in
Overall Height
7 in

Details

Item
Speaker Microphone
For Use With
F1000/D, F1100D, F2000/D, F2100D, F3001, F3011, F3210D, F3230DS, F4001, F4011, F4210D, F4230DS, Mfr. No. V80
Material
Plastic
Type
Remote
Includes
8-Position Rotary Clip
Push To Talk
Yes
Color
Black
Features
2-Pin LA Type Screw Cap Connector
Compatible Radio Manufacturer Model Number
ICF1000, ICF1100, ICF15, ICF2000, ICF2100, ICF25, ICF29DR, ICF29DR2, ICF29SR, ICF29SR2, ICF3002, ICF3102D, ICF34, ICF4002, ICF4102D, ICF44
Compatible Radio Series
F1000, F1000D, F1100D, F15, F2000, F2000D, F2100D, F25, F3002, F3102D, F4002, F4102D
Radio Connector Type
2-Pin Screw Attach
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Keypad Included
No
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1000D, F1100D, F15, F2000, F2000D, F2100D, F25, F3002, F3102D, F4002, F4102D, Compatible Radio Manufacturer Model Number ICF1000, ICF1100, ICF15, ICF2000, ICF2100, ICF25, ICF29DR, ICF29DR2, ICF29SR, ICF29SR2, ICF3002, ICF3102D, ICF34, ICF4002, ICF4102D, ICF44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.