Zoro Homepage

Speaker Microphone, 3-1/2" L x 1-3/4" W

  • Mfr # HM183LS

  • Zoro # G1624312


product price: $111.99
/ea
Free Shipping & Returns

Key Features

For Use With
ID31A, ID51A, Mfr. No. IP100H
Material
Plastic
Type
Remote
Includes
Right Angle Connector, Rotatable Tie Clip
Width (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM183LS
Zoro #
G1624312
UPC #
731797024848
Country of Origin
Japan

Dimensions

Width (In.)
1 3/4 in
Width
2 in
Length (In.)
3 1/2 in
Height
7 in
Length
4 in
Height (In.)
7 1/4 in
Overall Height
7 in
Overall Length
4 in
Overall Width
2 in

Details

Item
Speaker Microphone
For Use With
ID31A, ID51A, Mfr. No. IP100H
Material
Plastic
Type
Remote
Includes
Right Angle Connector, Rotatable Tie Clip
Push To Talk
Yes
Color
Black
Radio Connector Type
2-Pin Slim L Type Plug
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
ID-31E, ID-51E D-STAR, IP100H IP, IP501H, IP503H LTE
Compatible Radio Type
Handheld
Compatible Radio Series
F200, ID50A, ID52A, IP501H
Keypad Included
No
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F200, ID50A, ID52A, IP501H, Compatible Radio Manufacturer Model Number ID-31E, ID-51E D-STAR, IP100H IP, IP501H, IP503H LTE, Compatible Radio Grainger Model Number None, Earpiece Jack Size Not Applicable, Radio Connector Type 2-Pin Slim L Type Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.