Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 3-1/2" L x 2" W

  • Mfr # HM159LA

  • Zoro # G1624355


product price: $83.79
/ea
Free Shipping & Returns

Key Features

For Use With
F1000/D, F1100D, F2000/D, F2100D, F3001, F3011, F3210D, F3230DS, F4001, F4011, F4210D, F4230DS, Mfr. No. V80
Material
Plastic
Type
Remote
Includes
Earphone Jack, Revolving Clip
Height (In.)
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM159LA
Zoro #
G1624355
UPC #
731797012272
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
10 3/4 in
Width (In.)
2 in
Length (In.)
3 1/2 in
Width
2 in
Length
4 in
Height
11 in
Earpiece Jack Size
3.5 mm
Overall Width
2 in
Overall Height
11 in
Overall Length
4 in

Details

Item
Speaker Microphone
For Use With
F1000/D, F1100D, F2000/D, F2100D, F3001, F3011, F3210D, F3230DS, F4001, F4011, F4210D, F4230DS, Mfr. No. V80
Material
Plastic
Type
Remote
Includes
Earphone Jack, Revolving Clip
Push To Talk
Yes
Color
Black
Compatible Radio Series
F1000, F1000D, F1100, F29SR
Keypad Included
No
Radio Connector Type
2-Pin Screw Attach
Compatible Radio Manufacturer Model Number
IC-F1000, IC-F1000D, IC-F1100, IC-F29DR, IC-F29SR
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1000D, F1100, F29SR, Compatible Radio Manufacturer Model Number IC-F1000, IC-F1000D, IC-F1100, IC-F29DR, IC-F29SR, Compatible Radio Grainger Model Number 40XA11, 40XA12., 54ZU80, 54ZU81, 55EE27, 55KD83, 55KD84, 55KD85, Earpiece Jack Size 3.5 mm, Radio Connector Type 2-Pin Screw Attach, Noise Prevention Not Applicable, Push To Talk Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.