Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 3-1/4" L x 2" W

  • Mfr # HM236

  • Zoro # G1624495


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M85
Material
Plastic
Type
Waterproof
Includes
8-Position Rotary Clip
Length (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM236
Zoro #
G1624495
UPC #
731797029270
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 1/4 in
Width
2 in
Height (In.)
8 1/2 in
Width (In.)
2 in
Length
3 in
Height
9 in
Overall Length
3 in
Overall Height
9 in
Overall Width
2 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. M85
Material
Plastic
Type
Waterproof
Includes
8-Position Rotary Clip
Push To Talk
Yes
Color
Black
Keypad Included
No
Radio Connector Type
14-Pin
Compatible Radio Manufacturer Model Number
M85
Compatible Radio Series
IP730D, IP740D
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series IP730D, IP740D, Compatible Radio Manufacturer Model Number M85, Compatible Radio Grainger Model Number 492F62, Earpiece Jack Size Not Applicable, Radio Connector Type 14-Pin, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 19 in, Waterproof Yes, IP Rating IP67, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.