Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 4-1/4" L x 1-1/4" W

  • Mfr # HM153LS

  • Zoro # G1624400


product price: $123.99
/ea
Free Shipping & Returns

Key Features

For Use With
ID31A, ID51A, Mfr. No. IP100H
Material
Plastic
Type
Remote
Includes
Earbud
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM153LS
Zoro #
G1624400
UPC #
731797010414
Country of Origin
Japan

Dimensions

Height
9 in
Height (In.)
8 1/2 in
Width
1 in
Length
4 in
Width (In.)
1 1/4 in
Length (In.)
4 1/4 in
Earpiece Jack Size
3.5 mm
Overall Width
1 in
Overall Height
9 in
Overall Length
4 in

Details

Item
Earphone Microphone
For Use With
ID31A, ID51A, Mfr. No. IP100H
Material
Plastic
Type
Remote
Includes
Earbud
Color
Black
Push To Talk
Yes
Features
Three Microphone Gain Levels
Keypad Included
No
Compatible Radio Brand
Icom
Radio Connector Type
2-Pin Slim L Type Plug
Compatible Radio Manufacturer Model Number
ID-31E PLUS, ID-51E PLUS2 D-STAR
Compatible Radio Series
F200, ID50A, ID52A, IP501H
Compatible Radio Type
Handheld
Product Type
Earphone Microphone

Description

Earphone Microphone, Product Type Earphone Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F200, ID50A, ID52A, IP501H, Compatible Radio Manufacturer Model Number ID-31E PLUS, ID-51E PLUS2 D-STAR, Compatible Radio Grainger Model Number None, Earpiece Jack Size 3.5 mm, Radio Connector Type 2-Pin Slim L Type Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.