Speaker Microphone, 5" L x 5-1/4" W
Mfr # IAHM600
Zoro # G1624592
product price: $269.99
/ea
Free Shipping & Returns
Key Features
For Use With
F4400D, F52D, F60D, F7010, F7020, Mfr. No. F3400D
Material
Plastic
Type
Remote
Color
Black
Push To Talk
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IAHM600
Zoro #
G1624592
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
5 in
Width
5 in
Width (In.)
5 1/4 in
Height (In.)
2 1/4 in
Length (In.)
5 in
Height
2 in
Earpiece Jack Size
3.5 mm
Overall Height
2 in
Overall Length
5 in
Overall Width
5 in
Details
Item
Speaker Microphone
For Use With
F4400D, F52D, F60D, F7010, F7020, Mfr. No. F3400D
Material
Plastic
Type
Remote
Color
Black
Push To Talk
Yes
Radio Connector Type
Bluetooth
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Keypad Included
No
Noise Prevention
Noise Cancelling
Compatible Radio Series
F3400D, F4400D, F7010, F7020
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F4400D, F7010, F7020, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, Earpiece Jack Size 3.5 mm, Radio Connector Type Bluetooth, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length Not Applicable, Waterproof Yes, IP Rating IP56, Color Black, Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.