Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 6-3/4" L x 5" W

  • Mfr # HM-HD7I6WP

  • Zoro # G1624513


product price: $152.99
/ea
Free Shipping & Returns

Key Features

For Use With
F3261D, F3360D, F3400D, F4261D, F4360D, F4400D, F52D, F62D, F7010, F7020, F9011, F9021, Mfr. No. M85
Material
Plastic
Type
Waterproof
Includes
Earphone Jack
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-HD7I6WP
Zoro #
G1624513
UPC #
-
Country of Origin
China

Dimensions

Length
7 in
Length (In.)
6 3/4 in
Width (In.)
5 in
Height
2 in
Height (In.)
1 3/4 in
Width
5 in
Earpiece Jack Size
3.5 mm
Overall Width
5 in
Overall Length
7 in
Overall Height
2 in

Details

Item
Speaker Microphone
For Use With
F3261D, F3360D, F3400D, F4261D, F4360D, F4400D, F52D, F62D, F7010, F7020, F9011, F9021, Mfr. No. M85
Material
Plastic
Type
Waterproof
Includes
Earphone Jack
Push To Talk
Yes
Color
Black
Compatible Radio Series
F9511
Keypad Included
No
Compatible Radio Brand
Icom
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Manufacturer Model Number
F9011, F9021
Radio Connector Type
14-Pin
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series F9511, Compatible Radio Manufacturer Model Number F9011, F9021, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, 492F62, Earpiece Jack Size 3.5 mm, Radio Connector Type 14-Pin, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 19 in, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.