Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 6-3/4" L x 5" W

  • Mfr # HM-HD7I7WP

  • Zoro # G1624565


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Use With
F1100D, F2000/D, F2100D, F3001, F3011, F3210D, F3230D, F4001, F4011, F4210D, F4230D, Mfr. No. F1000/D
Material
Plastic
Type
Waterproof
Length (In.)
6 3/4 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-HD7I7WP
Zoro #
G1624565
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
6 3/4 in
Width
5 in
Width (In.)
5 in
Length
7 in
Height (In.)
1 3/4 in
Height
2 in
Earpiece Jack Size
3.5 mm
Overall Length
7 in
Overall Width
5 in
Overall Height
2 in

Details

Item
Speaker Microphone
For Use With
F1100D, F2000/D, F2100D, F3001, F3011, F3210D, F3230D, F4001, F4011, F4210D, F4230D, Mfr. No. F1000/D
Material
Plastic
Type
Waterproof
Color
Black
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
F1100D, F2100D
Compatible Radio Brand
Icom
Radio Connector Type
2-Pin
Compatible Radio Series
F1000, F1100D, F2000, F2100D, F3001, F3230D, F4001, F4230D
Keypad Included
No
Compatible Radio Type
Handheld
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1100D, F2000, F2100D, F3001, F3230D, F4001, F4230D, Compatible Radio Manufacturer Model Number F1100D, F2100D, Compatible Radio Grainger Model Number 40XA12, 54ZU80, 54ZU81, 55KD83 55KD85, 55KD84, Earpiece Jack Size 3.5 mm, Radio Connector Type 2-Pin, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.