Zoro Homepage

Speaker Microphone, 7-1/2"L x 2" W

  • Mfr # HM186LS

  • Zoro # G1624434


product price: $63.15
/ea

Key Features

For Use With
ID31A, ID51A, Mfr. No. IP100H
Material
Plastic
Type
Remote
Includes
Earphone Jack, Rotating Tie Clip, Slim Right Angle Connector
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM186LS
Zoro #
G1624434
UPC #
731797009937
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Height
4 in
Length
8 in
Height (In.)
3 1/2 in
Length (In.)
7 1/2 in
Width (In.)
2 in
Earpiece Jack Size
3.5 mm
Overall Width
2 in
Overall Length
8 in
Overall Height
4 in

Details

Item
Speaker Microphone
For Use With
ID31A, ID51A, Mfr. No. IP100H
Material
Plastic
Type
Remote
Includes
Earphone Jack, Rotating Tie Clip, Slim Right Angle Connector
Push To Talk
Yes
Color
Black
Radio Connector Type
2-Pin Slim L Type Plug
Compatible Radio Manufacturer Model Number
ID-31E, ID-51E D-STAR, IP100H IP, IP501H, IP503H LTE
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Radio Series
F200, ID50A, ID52A, IP501H
Keypad Included
No
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F200, ID50A, ID52A, IP501H, Compatible Radio Manufacturer Model Number ID-31E, ID-51E D-STAR, IP100H IP, IP501H, IP503H LTE, Compatible Radio Grainger Model Number None, Earpiece Jack Size 3.5 mm, Radio Connector Type 2-Pin Slim L Type Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.