Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 9-1/4" L x 3-1/8" W

  • Mfr # HM184H

  • Zoro # G1624321


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
F3261D, F3360D, F3400D, F4261D, F4360D, F4400D, F52D, F62D, F7010, F7020, F9011, F9021, Mfr. No. M85
Material
Plastic
Type
Remote
Height (In.)
3 1/8 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM184H
Zoro #
G1624321
UPC #
731797016409
Country of Origin
Japan

Dimensions

Height (In.)
3 1/8 in
Height
3 in
Width (In.)
3 1/8 in
Width
3 in
Length (In.)
9 1/4 in
Length
9 in
Overall Width
3 in
Overall Length
9 in
Overall Height
3 in

Details

Item
Speaker Microphone
For Use With
F3261D, F3360D, F3400D, F4261D, F4360D, F4400D, F52D, F62D, F7010, F7020, F9011, F9021, Mfr. No. M85
Material
Plastic
Type
Remote
Features
Employs Large-Diameter Speakers Up to 2W, Speaker High Efficiency Type
Color
Black
Push To Talk
Yes
Keypad Included
No
Compatible Radio Series
IP730D, IP740D
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
F3261D, F3360D, F3400D, F4261D, F4360D, F4400D, F52D, F62D, F7010, F7020, F9011, F9021, M85
Radio Connector Type
14-Pin
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series IP730D, IP740D, Compatible Radio Manufacturer Model Number F3261D, F3360D, F3400D, F4261D, F4360D, F4400D, F52D, F62D, F7010, F7020, F9011, F9021, M85, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, 492F62, Earpiece Jack Size Not Applicable, Radio Connector Type 14-Pin, Noise Prevention Not Applicable, Push To Talk Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.