Zoro Homepage

Speaker Microphone, 9" H, 3" W

  • Mfr # HM200SW

  • Zoro # G6412975


product price: $63.79
/ea

Key Features

For Use With
Mfr. No. M324
Material
ABS Plastic
Type
White Speaker Microphone
Includes
Coil Cord
Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM200SW
Zoro #
G6412975
UPC #
731797015419
Country of Origin
Japan

Dimensions

Height (In.)
9 in
Width (In.)
3 in
Length (In.)
36 in
Height
9 in
Length
36 in
Width
3 in
Overall Height
9 in
Overall Length
36 in
Overall Width
3 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. M324
Material
ABS Plastic
Type
White Speaker Microphone
Includes
Coil Cord
Color
White
Push To Talk
Yes
Features
Equipped with Channel UP/DN and Power Hi/Lo Switch
Radio Connector Type
Molex
Compatible Radio Manufacturer Model Number
M324
Compatible Radio Type
Desktop
Compatible Radio Series
M324
Keypad Included
No
Compatible Radio Brand
Icom
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M324, Compatible Radio Manufacturer Model Number M324, Compatible Radio Grainger Model Number None, Earpiece Jack Size Not Applicable, Radio Connector Type Molex, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material ABS Plastic, Cord Length 17 in, Waterproof Yes, IP Rating IPX7, Color White, Includes Coil Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.