Zoro Homepage

Speaker Microphone, For Mfr. No. M93D

  • Mfr # HM228

  • Zoro # G3774473


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M93D
Material
ABS Plastic
Type
Waterproof
Includes
8-Position Rotatable Clip
Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM228
Zoro #
G3774473
UPC #
731797024831
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
3 1/2 in
Width (In.)
2 in
Length (In.)
7 1/2 in
Width
2 in
Height
4 in
Length
8 in
Overall Length
8 in
Overall Height
4 in
Overall Width
2 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. M93D
Material
ABS Plastic
Type
Waterproof
Includes
8-Position Rotatable Clip
Color
Black
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
IC-M94DE
Compatible Radio Brand
Icom
Keypad Included
No
Radio Connector Type
1-Pin 4 poles
Compatible Radio Type
Handheld
Compatible Radio Series
IP110H, M93D, M94D
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series IP110H, M93D, M94D, Compatible Radio Manufacturer Model Number IC-M94DE, Compatible Radio Grainger Model Number 61KA34, Earpiece Jack Size Not Applicable, Radio Connector Type 1-Pin 4 poles, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material ABS Plastic, Cord Length 15 in, Waterproof Yes, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.