Shop ICOM
See all product information
Create Account
Two-way Radio Kit
- Mfr # GR F62D-H
- Zoro # G224176397
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
512
Battery Life
13 hr
Number of Radios Included
1
Band Type
UHF
Minimum Frequency
450 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR F62D-H
- Zoro #
- G224176397
- UPC #
- -
- Country of Origin
- Japan
- Item
- Two-way Radio Kit
- Number of Channels
- 512
- Battery Life
- 13 hr
- Number of Radios Included
- 1
- Band Type
- UHF
- Minimum Frequency
- 450 MHz
- Bluetooth
- Yes
- Number of Chargers Included
- 1
- Maximum Frequency
- 512 MHz
- VOX (Voice Operated Exchange)
- Yes
- Digital Radio Technology
- NXDN
- Programming Requirements
- Dealer-Programmed
- Output Power
- 5 W
- Radio Transmission
- Analog and Digital
- Number of Land Channels
- 512
- Radio Series
- Icom F52D Series
- Text Messaging
- Yes
- Emergency Button
- Yes
- Types of Chargers Included
- Single Unit Rapid Charger
- Repeater Capable
- Yes
- Number of Marine Channels
- 0
Description
Two-way Radio Kit, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 512, Output Power 5 W, Minimum Frequency 450 MHz, Maximum Frequency 512 MHz, Subscription Type Not Applicable, Radio Series Icom F52D Series, Battery Life 13 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.