Shop ICOM
See all product information
Create Account
Two-way Radio Kit
- Mfr # GR F62D-L
- Zoro # G724176019
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Band Type
UHF
Number of Radios Included
1
Programming Requirements
Dealer-Programmed
Text Messaging
Yes
Number of Marine Channels
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR F62D-L
- Zoro #
- G724176019
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Two-way Radio Kit
- Band Type
- UHF
- Number of Radios Included
- 1
- Programming Requirements
- Dealer-Programmed
- Text Messaging
- Yes
- Number of Marine Channels
- 0
- Number of Channels
- 512
- Radio Transmission
- Analog and Digital
- Emergency Button
- Yes
- Battery Life
- 13 hr
- Number of Land Channels
- 512
- Output Power
- 5 W
- Bluetooth
- Yes
- VOX (Voice Operated Exchange)
- Yes
- Types of Chargers Included
- Single Unit Rapid Charger
- Maximum Frequency
- 470 MHz
- Digital Radio Technology
- NXDN
- Repeater Capable
- Yes
- Radio Series
- Icom F52D Series
- Number of Chargers Included
- 1
- Minimum Frequency
- 400 MHz
Description
Two-way Radio Kit, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 512, Output Power 5 W, Minimum Frequency 400 MHz, Maximum Frequency 470 MHz, Subscription Type Not Applicable, Radio Series Icom F52D Series, Battery Life 13 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.