Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Way Radio, VHF, Blk, 3-1/2inHx15-1/2inL

  • Mfr # A220

  • Zoro # G1835727


product price: $1,842.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
110
Output Watts
8 W
Includes
Panel Mount Slide Tray
Radio Classification
General
Repeater-Capable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A220
Zoro #
G1835727
UPC #
0731797022912
Country of Origin
Japan

Dimensions

Length
10 5/8 in
Display Dimensions
3/4 in x 3 in
Width
6 1/4 in
Height
1 3/8 in
Display Length
3 in
Display Width
3/4 in
Overall Height
1 3/8 in
Overall Width
6 1/4 in
Overall Length
10 5/8 in

Details

Item
Transceiver
Number of Channels
110
Output Watts
8 W
Includes
Panel Mount Slide Tray
Radio Classification
General
Repeater-Capable
No
Radio Series
A220
Digital Codes
No
Range (Miles)
15 mi
License Required
Yes
Navigation Aids
None
External Channel Select
Yes
Waterproof
Yes
Color
Black
Frequency
118 to 136.98 MHz
Radio Type
Vehicle-Mounted
Programmable
Yes
Analog Codes
No
FCC Narrow Band Compliant
No
Radio Sub-Category
Aviation
Radio Application
Aviation
Band Type
VHF
Display Type
Numeric
Selectable Frequencies
3, 22
Channel Scan
Yes
Standards
FCC Part 87
Product Type
Transceiver
Number of Land Channels
0
Minimum Frequency
118 MHz
Radio Transmission
Analog
Digital_Total Number of Digital Codes
0
Programming Requirements
Pre-Programmed
Analog_Number of Custom Analog Codes
0
Output Power
8 W
Digital_Number of Custom Digital Codes
0
Maximum Frequency
163.275 MHz
Encryption-Capable
No
Repeater Capable
No
Audio Output
60 mW, 5 W
Number of Marine Channels
0
Weight
2.2 lb
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F

Description

Transceiver, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 110, Minimum Frequency 118 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 0, Output Power 8 W, Display Type Numeric, Radio Series A220, Repeater Capable No, Encryption-Capable No, Channel Scan Yes, Audio Output 60 mW, 5 W, Radio Application Aviation, Product Type Transceiver, Radio Type Vehicle-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.