Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radios, Analog, VHF, 16 Channels

  • Mfr # F1000 82 USA

  • Zoro # G9661068


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
5 W
Includes
Antenna, Belt Clip, Rapid Charger, Rechargeable Battery
Radio Classification
Commercial
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1000 82 USA
Zoro #
G9661068
UPC #
731797030160
Country of Origin
Japan

Dimensions

Width
1 in
Height
4 3/8 in
Length
2 1/8 in
Display Width
3 mm
Display Length
1 mm
Overall Width
1 in
Overall Height
4 3/8 in
Overall Length
2 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
16
Output Watts
5 W
Includes
Antenna, Belt Clip, Rapid Charger, Rechargeable Battery
Radio Classification
Commercial
Battery Type
Li-Ion
Display Type
No Display
Color
Black
Features
8 DTMF Autodial Memories, Built-In Motion Sensor, Built-In Signaling, Built-In Voice Scrambler, Channel Announcement, Dustproof Chassis, Programmable Key Assignments with Shift Key Function, Surveillance Function, Weatherproof Design
Radio Series
F1000
Inside Range (Sq.-Ft.)
150,000 sq ft
Radio Type
Handheld
Radio Application
General
Outdoor Range (Miles)
3 to 5 mi
License Required
Yes
Standards
EN 300 086, MIL-STD-810 G, TIA-603
Digital/Analog
Analog
Selectable Frequencies
Yes
Band Type
VHF
Frequency
136 to 174 MHz
FCC Narrow Band Compliant
Yes
Channel Scan
Yes
Navigation Aids
None
Waterproof
Yes
Battery Life
14 hr
Green Environmental Attribute
Product is Rechargeable
Product Type
Handheld Two Way Radio
Text Messaging
Yes
Types of Chargers Included
Desktop Charger
Emergency Button
Yes
Number of Chargers Included
1
Number of Marine Channels
0
Number of Batteries Included
1
Bare Tool/Battery Included
Battery Included
Output Power
5 W
Repeater Capable
Yes
Programming Requirements
Pre-Programmed
Minimum Frequency
136 MHz
Bluetooth
No
Number of Radios Included
1
Encryption-Capable
Yes
Number of Land Channels
16
Number of Earpieces Included
0
VOX (Voice Operated Exchange)
Yes
Minimum Outdoor Range
3 mi
Audio Output
400 mW, 1.5 W
Radio Transmission
Analog
Maximum Frequency
174 MHz
Maximum Operating Temperature
140 Degrees F
Weight
0.5 lb
Minimum Operating Temperature
-22 Degrees F

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series F1000, Battery Life 14 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.