Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Charger, Charges 1 Unit

  • Mfr # CP23L

  • Zoro # G6413200


product price: $47.99
/ea

Key Features

For Use With
A14, A24, A6
Material
ABS Plastic
Charges Up To
1 Unit
Voltage
110
Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP23L
Zoro #
G6413200
UPC #
731797005410
Country of Origin
China

Dimensions

Length
5 1/2 in
Manufacturers Warranty Length
1 yr
Width
2 1/2 in
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Length
5 1/2 in
Overall Width
2 1/2 in

Details

Item
DC Charger
For Use With
A14, A24, A6
Material
ABS Plastic
Charges Up To
1 Unit
Voltage
110
Charge Time
12 hr
Standards
CE Approved
Features
4 A Fuse, Cigarette Lighter Cable for Rapid Battery Charger
Product Type
DC Charger
Maximum Recharge Time
3 hr
Compatible Radio Manufacturer Model Number
IC-A16, IC-F1000, IC-F1100D, IC-F2000, IC-F2100D, IC-F3003, IC-F3033, IC-F3210D, IC-F3230D, IC-F3263D, IC-F3400D, IC-F4003, IC-F4033, IC-F4210D, IC-F4230D, IC-F4263D, IC-F4400D, IC-F52D, IC-F62D, IC-F7010, IC-F7020, IC-F7040S, IC-F7040T, IC-G86, IC-G88, IC-M85, IC-M88, IC-T10, IC-U86, IC-U88, IC-V80, IC-V80E, IC-V86, IC-V88, ID-52A, IP501H, IP503H, IP730D, IP740D
Number of Batteries Charged
1
Compatible Radio Series
A16, F1000, F1100D, F2000, F2100D, F3003, F3033, F3210D, F3230D, F3263D, F3400D, F4003, F4033, F4210D, F4230D, F4263D, F4400D, F52D, F62D, F7010, F7020, F7040, G86, G88, ID-52A, IP501H, IP503H, IP730D, IP740D, M85, M88, T10, U86, U88, V80, V80E, V86, V88
Compatible Radio Type
Handheld
Number of Radios Charged
1
Compatible Radio Brand
Icom
Number of Chargers Included
1
Minimum Recharge Time
1 hr

Description

DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A16, F1000, F1100D, F2000, F2100D, F3003, F3033, F3210D, F3230D, F3263D, F3400D, F4003, F4033, F4210D, F4230D, F4263D, F4400D, F52D, F62D, F7010, F7020, F7040, G86, G88, ID-52A, IP501H, IP503H, IP730D, IP740D, M85, M88, T10, U86, U88, V80, V80E, V86, V88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.