Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Floor Flange Fitting - Spigot

  • Mfr # 14911

  • Zoro # G315810599


product price: $41.15
/ea

Key Features

Depth (In.)
11 in
Color
Black
Material
Plastic
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14911
Zoro #
G315810599
UPC #
628423149115
Country of Origin
Canada

Dimensions

Depth (In.)
11 in
Length
13 in

Details

Color
Black
Material
Plastic

Description

Are you looking for a plumbing fitting for your RV? Consider ICON's wide selection of fittings to meet your plumbing needs. Holding Tank Fitting Spigot, Adjustable, Floor Flange.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.