Zoro Homepage

Air Conditioner Shroud for Coleman 6000 Series - Polar White

  • Mfr # 15982

  • Zoro # G415810802


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Length
44 in
Depth (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15982
Zoro #
G415810802
UPC #
628423159824
Country of Origin
Canada

Dimensions

Length
44 in
Depth (In.)
30 in

Details

Color
White
Material
Plastic

Description

Looking for a replacement shroud for your RV air conditioner? ICON's aftermarket A/C shrouds are constructed of impact and UV resistant material, and are thicker and stronger than the original shroud. Browse ICON's selection to find the right shroud for your unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.