
Air Conditioner Shroud for Dometic Brisk Air II - Black
Mfr # 12273
Zoro # G415810994
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Depth (In.)
28 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12273
Zoro #
G415810994
UPC #
628423122736
Country of Origin
Canada
Dimensions
Length
30 in
Depth (In.)
28 in
Details
Color
Black
Material
Plastic
Description
Shroud fits all Brisk Air II units. Overall Dimensions: 29-1/2 x 27-1/2 x 10-3/4. Color: Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.