
Air Conditioner Shroud for Dometic Duo-Therm Brisk Air - Black
Mfr # 14927
Zoro # G815810778
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth (In.)
30 in
Length
36 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14927
Zoro #
G815810778
UPC #
628423149276
Country of Origin
Canada
Dimensions
Depth (In.)
30 in
Length
36 in
Details
Color
Black
Material
Plastic
Description
Looking for a replacement shroud for your RV air conditioner? ICON's aftermarket A/C shrouds are constructed of impact and UV resistant material, and are thicker and stronger than the original shroud. Browse ICON's selection to find the right shroud for your unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.